0 items

Weld-On Water Tite 4 x 3 in. PVC Adjustable Closet Flange

I86165

Fits Pipe Size

4 in

$12.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also available for 4" hub fit
  • Available in standard or long pattern, with or without pipe stop
  • For over 3" or inside 4" SCH 40 DWV pipe
  • Metal adjustable ring allows for easy allignment of bolts and screws

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Hub
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday