0 items

Weld-On Water Tite 4 x 3 in. PVC Closet Flange with Techno Knockout

I86132

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Available with stainless steel or powder coated adjustable ring
  • Beveled hub design allows easier insertion into 4" foam core pipe
  • Flush-tite design allows flush installation inside 4" pipe
  • Inset test cap cannot be damaged by construction equipment
  • Knockout breaks out in one piece
  • One piece knockout will not fall down drain line

SPECIFICATIONS

Collection
Water Tite
Color Finish
White
End Connection 1
Flanged
Fits Pipe Size
4 in
Height
3 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday