60 in. Oval in Rectangle Bathtub Protection

You last purchased this on
 
IPS Corporation

Water Tite 60 in. Oval in Rectangle Bathtub Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

Water Tite 60 in. Oval in Rectangle Bathtub Protection

  • Fast #
  • Part #I83255
  • Item #452697
  • Manufacturer Part #83255
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Protects surface of tub from tools and debris on job site
  • Made of heavy?gauge, pre?formed, high impact polystyrene plastic
  • Corrugated bed design for optimum protection
  • Nest together for space?saving storage
  • No set up or assembly time, just drop into tub
  • Requires Certification

Specifications

Collection:
Water Tite
Color:
Black
Depth:
16 in
Length:
60 in
Material:
Plastic
Material Type:
Polystyrene
Shape:
Oval in Rectangle
Width:
42 in