16 oz. Plastic White Pipe Cement

You last purchased this on
 
Weld-On®

White Seal™ 16 oz. Plastic White Pipe Cement

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

White Seal™ 16 oz. Plastic White Pipe Cement

  • Fast #
  • Part #I87735
  • Item #454239
  • Manufacturer Part #87735
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Non-setting formula allows for easy disassembly of joints without damage to pipe, fittings, or threads
  • Suitable for a wide range of gas, plumbing, and water piping applications
  • Contains finely homogenized PTFE particles for filling cracks and thread imperfections - ensuring a leak-proof seal
  • 3-years shelf life
  • Zero VOC content
  • Zero-VOC content minimizes environmental impact and improves working conditions
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D2564
Application:
Residential, Commercial
CARB OTC LEED Compliant:
Yes
Collection:
White Seal™
Color:
White
Height:
4 in
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
Plastic
Size:
16 oz
Temperature Range:
-50 to 455 Deg F
Weight:
1 lb