1/2 in. Weld Schedule 10 304L Stainless Steel Tee

IS14LW

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM A-403
Clean Bagged
No
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday