Weld Schedule 160 Carbon Steel Stub End

GW160SE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connections
Weld
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday