Weld Schedule 40 316L Stainless Steel Straight Tee

IS46LW

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 10 in

    IS46LWT10

  • $2,279.02
  • 1 in

    IS46LWTG

  • $47.73
  • 2 in

    IS46LWTK

  • $51.60
  • 3 in

    IS46LWTM

  • $103.20
  • 4 in

    IS46LWTP

  • $154.80
  • 6 in

    IS46LWTU

  • $512.78

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM A-403
Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
40

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday