Weld Schedule 80 Carbon Steel Concentric Reducer

GW80CR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
10 in
Fitting Size 2
4 in
Fitting Sizes
10 in x 4 in
Fitting Type
Concentric
Material
Carbon Steel
Schedule Class
80S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday