Weld Standard Carbon Steel 45 Degree Elbow

GW4-WE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Carbon Steel
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday