Weld Standard Long Radius Carbon Steel Return Bend

GWLRRB

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 2 in

    GWLRRBK

  • $93.58
  • 3 in

    GWLRRBM

  • $107.15
  • 4 in

    GWLRRBP

  • $148.50
  • 6 in

    GWLRRBU

  • $345.25

DESCRIPTION

  • Conforms to ASTM A-234 WPB, ANSI B16.9

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Carbon Steel
Origin
Global
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday