0 items

Weldbend 3-1/2 in. Weld Carbon Steel Stub End

DWSEN

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
End Connections
Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3-1/2 in
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Schedule Class
Standard
Size
3-1/2 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday