Weldneck 150# Schedule 10 304L Stainless Steel Global Raised Face Flange

IS4LRFWNF10B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
304L
Origin
Global
Pressure Class
150#
Schedule Class
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday