Weldneck 150# Schedule 10 304L Stainless Steel Raised Face Flange

DS14LRFWNF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
150#
Schedule Class
10
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday