Weldneck 1500# Schedule 160 Ring Type Joint Carbon Steel Flange

G1500RTJWNF160B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Carbon Steel
Pressure Class
1500#
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday