Weldneck 300# Schedule 80 Carbon Steel Raised Face Flange

G300RFWNF80B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
300#
Schedule Class
80S

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday