Weldneck 600# Carbon Steel Raised Face Weld Flange

G600RFLWNF12

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Flange Type
Raised Face, Weldneck
IAPMO Listed
No
Length
12 in
Material
Carbon Steel
NSF Certified
No
Pressure Class
600#
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday