1 in. Captive Air Tank
1 in. Captive Air Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Fiberglass
- Pressure - Maximum:
- 100 psi