4 x 30 in. 30 ga Galvanized Steel Slip Joint Furnance Knockdown Pipe
4 x 30 in. 30 ga Galvanized Steel Slip Joint Furnance Knockdown Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Gauge (metal):
- 30 ga
- Length:
- 30 in
- Material:
- Steel
- Vent Duct Shape:
- Round