Wellmade Products Galvanized Flue Reducer Bushing

W15910

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
5 in
Fitting Size 2
3 in
Fitting Sizes
5 in x 3 in
Material
Galvanized
Type
Reducer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday