All Day® 14 in. Cotton Sleeve

Part #WELAD14  |  Item #7562347  |  Manufacturer Part #AD-14

Call for Pricing per DOZEN

Length:

14 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ANSI Specifications: [ANSI Cut Level 2, ANSI Cut Level A2]

ASTM Specifications: [ASTM F-1790-97, ASTM F-2992-15]

Collection: All Day®

Color Finish: [Light Blue, White]

Length: 14 in

Material: Cotton

Product Type: Sleeve

Reusable: Yes

Size: 14 in