Wells-Lamont

L Size Terry Cloth Glove with Duck Cuff in Navy Blue

Part #W628FR  |  Manufacturer Part #628FR

Glove Size:

L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Protects up to 250°F
  • Blue heavy weight terry cloth
  • Loop-out palm; clute cut
  • Duck gauntlet cuff
  • Heat and flame retardant

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Navy Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: Heat and Flame Retardant

Material: Terry Cloth

Maximum Temperature: 250

Reusable: Yes