Size M Cotton, Kevlar®, Terry Cloth Ambidextrous Glove in Yellow and White (Pair of 12)
Size M Cotton, Kevlar®, Terry Cloth Ambidextrous Glove in Yellow and White (Pair of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kevlar/cotton blend terry cloth
- Ambidextrous
- Medium weight
- Protects up to 200°F
- Knit wrist
- Loop-out
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level A3, ANSI Level 4, ANSI Level A3
- ASTM:
- ASTM F-1790 1997, ASTM F-2992 2015, ASTM F-1358 2008, ASTM D-3884 2005
- CE Approved:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, White
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Ambidextrous
- Material:
- Cotton, Plastic
- Material Type:
- Kevlar®, Terry
- Reusable:
- Yes
- Temperature Range:
- Up to 200 Deg F