Werner Company 300 lb. Fiberglass Extension Ladder

WD622

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A14.5 2007
Height
28 ft
Material
Fiberglass
Maximum Capacity
300 lbs
Tool Type
Extension Ladder
Width
19 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday