Werner Company Fiberglass Step Ladder

W73

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A14.5 2007
Color Finish
Metal
Height
4 ft
Material
Fiberglass, Steel
Maximum Capacity
375 lbs
Tool Type
Step Ladder
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday