115 in. x 12 ft. Single Sided Fiberglass Step Ladder

You last purchased this on
 
Werner Ladder

Series 6200 115 in. x 12 ft. Single Sided Fiberglass Step Ladder

  • Fast #
  • Part #W6212
  • Item #1363922
  • Manufacturer Part #6212
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Werner Ladder

Series 6200 115 in. x 12 ft. Single Sided Fiberglass Step Ladder

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Shoulder bolt and nut on top hinge
  • Double riveted slip-resistant Traction-Tred® steps
  • HolsterTop® with Lock-In System secures tools to increase productivity
  • Slip-resistant foot pads attached to the EDGE® structure
  • Full set of rear horizontals spaced one per foot
  • All steps and top rear horizontal are knee-braced
  • Heavy duty internal spreaders
  • Back-up plates reinforce all top connectors
  • Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
  • Every rivet backed up by metal, metal plates or washers to protect rails
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5 (2007)
CSA Certified:
Yes
Capacity:
300 lb
Collection:
Series 6200
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
6 in
Height:
12 ft
Ladder Type:
Step
Length:
144 in
Material:
Fiberglass
Maximum Capacity:
300 lb
OSHA:
Yes
Size:
12 ft
Spread Width:
78-1/4 in
Tool Type:
Step Ladder
Type:
W6212
Weight:
49 lb
Width:
33-21/25 in