Aluminum and Fiberglass 96 in. Step Ladder in Yellow
Series 7300 Aluminum and Fiberglass 96 in. Step Ladder in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each front rail
- Slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces
- Extra heavy duty aluminum HolsterTop® with thick side plates
- Molded external rail shield helps protect against abrasion damage
- GLAS*MARK® Violator stripes on rails allow ladder to be more visible
- EDGE® bracing system helps to decrease damage to rail
- Full set of rear horizontals spaced one per foot
- Heavy duty internal spreaders
- Plastic external rail shield helps protect against abrasion damage
- Slip-resistant foot pads attached to the EDGE® structure
Specifications
- ANSI:
- ANSI A14.5 (2007)
- Capacity:
- 375 lb
- Collection:
- Series 7300
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 6 in
- Height:
- 8 ft
- Ladder Type:
- Step
- Length:
- 96 in
- Material:
- Fiberglass
- Maximum Capacity:
- 375 lb
- OSHA:
- Yes
- Size:
- 8 ft
- Spread Width:
- 54-3/4 in
- Tool Type:
- Step Ladder
- Weight:
- 31 lb
- Width:
- 28-1/2 in