Hudson™ Passage Knob Set in Satin Nickel

Part #PDD0620OB  |  Item #7005728  |  Manufacturer Part #DD06-20OB

$ 0.95 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: ANSI A156.2 Grade 3

Collection: Hudson™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-7/8 in

Handle Type: Passage

Height: 2-5/8 in

Security Grade: 3

Thickness: 2 in

UL Listed: No