Privacy Knob Set in Satin Nickel
Hudson™ Privacy Knob Set in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI A156.2 Grade 3
- Collection:
- Hudson™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Handle Type:
- Privacy
- Height:
- 2-5/8 in
- Security Grade:
- 3
- Thickness:
- 2 in
- UL Listed:
- No