0 items

Weslock National Hudson™ Privacy Knob Set

W0210FR2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A156.2 Grade 3
Collection
Hudson™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-7/8 in
Height
2-5/8 in
Security Grade
3
Thickness
2 in
Type
Privacy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday