45 in. x 8 mil Vinyl Disposable Apron in Blue (Case of 6 Dozen)

You last purchased this on
 
PIP®

45 in. x 8 mil Vinyl Disposable Apron in Blue (Case of 6 Dozen)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PIP®

45 in. x 8 mil Vinyl Disposable Apron in Blue (Case of 6 Dozen)

  • Fast #
  • Part #PUUPB45
  • Item #7441828
  • Manufacturer Part #UUPB-45
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% vinyl exclusive of ornamentation
  • Raw edge
  • Safety apron
  • Color: Blue
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Length:
45 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Case of 6 Dozen
Thickness:
8 mil
Width:
35 in