GOAT DRV GLV A7 PALM LINING LG *X
GOAT DRV GLV A7 PALM LINING LG *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top Grain leather is smooth, provides durability and dexterity
- Kevlar® blended fiber liner on palm for superior cut protection
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Hook & loop closure for easy on/off and a secure fit
- Meets the content requirements for Chromium VI free leather
- ANSI Level 4 Puncture Resistance
- Thermo Plastic Rubber (TPR) back-of-hand impact resistance to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
Documents
Specifications
- ANSI:
- ANSI 7
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Material:
- Grain Leather
- Type:
- W9916L