West Chester Holdings PosiGrip™ Flex-Armor Glove

W730TGU

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Cut A3
CE Approved
No
Coating
Polyurethane
Collection
PosiGrip™
Color Finish
Grey
Color Finish Category
Greys
Disposable
No
Gauge
13
Glove Size
XXL
Glove Type
Automotive, Cutting Applications, Glass Handling, Sheet Metal Work
Length
10-1/4 in
Reusable
No
Width
4-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday