HV THRML KNITT GLV MED *X
HV THRML KNITT GLV MED *X
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Acrylic gloves provide economical cold weather protection
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Seamless construction for a comfortable fit
- Extra softness for non-chafing comfort
- Excellent thermal insulation
- Quickly evaporates moisture from the skin
- Hi-Vis coloring makes this product very easy to see
- Knit wrist helps prevent dirt and debris from entering the glove
- Launder able for extended life and to reduce replacement costs
Documents
Specifications
- Coating:
- Latex
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Hi-Viz Yellow
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Cold Weather
- Material:
- Plastic, Rubber
- Material Type:
- Acrylic, Latex
- Reusable:
- Yes
- Thickness:
- 10 ga
- Type:
- W32L710M