L Size Disposable Vinyl Gloves
L Size Disposable Vinyl Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powdered
- 10" length
- 4 mil vinyl
- 1 box of 100 gloves
- Ambidextrous
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Gender:
- Womens
- Glove Size:
- L
- Glove Type:
- Assembly
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100
- Quick Release:
- No
- Reusable:
- No
- Thickness:
- 5 mil