Size L Plastic Cut & Resistant Gloves in Grey/Green
Size L Plastic Cut & Resistant Gloves in Grey/Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Seamless construction offers increased comfort and breathability
- Washable, resistant to chemicals, water, and ultraviolet light
- Color coded hems for easy size identification
- Knit Wrist helps prevent dirt and debris from entering the glove
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A4
- ASTM:
- ASTM F-1790 2005, ASTM F-2992 2015
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Green
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Automotive, Cutting Applications, Glass Cutting, Sheet Metal
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- HPPE
- Reusable:
- Yes
- Thickness:
- 13 ga
- Width:
- 3-3/4 in