L Size Plastic String Knit Gloves with PVC Dots

You last purchased this on
 
West Chester®

L Size Plastic String Knit Gloves with PVC Dots

This product requires certification to purchase.
Brand image
You last purchased this on
 
West Chester®

L Size Plastic String Knit Gloves with PVC Dots

  • Fast #
  • Part #E14395
  • Item #4421083
  • Manufacturer Part #14395
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PVC dots on both sides of glove
  • Medium weight
  • Cotton/Polyester blend
  • Hi viz lime with black
  • Hemmed knit wrist
  • Seamless
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greens
Color Finish Name:
Lime
Disposable:
No
Gender:
Womens
Glove Size:
L
Glove Type:
General Purpose
Material:
Plastic
Material Type:
PVC
Quick Release:
No
Reusable:
Yes