West Chester®
Leather Welding Glove in Blue
Part #P945 | Item #1588112 | Manufacturer Part #945
Product Details
Documents
Specifications
Color Finish: Blue
Glove Type: [Heat Resistant, Welding]
Material: Cowhide Leather
Part #P945 | Item #1588112 | Manufacturer Part #945
Color Finish: Blue
Glove Type: [Heat Resistant, Welding]
Material: Cowhide Leather