West Chester®

M Size Industrial Grade Powder Free Nitrile Gloves in Blue

Part #P2950M

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: M

Glove Type: Automotive

Length: 11 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 8 mil