West Chester Manufacturing 2550 Series Powder Free Latex Glove (50 per Box)

W2550

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-3578
CE Approved
No
Coating
Powder Free
Collection
2550 Series
Color Finish
Blue
Color Finish Category
Blues
Disposable
No
Glove Size
M
Glove Type
Powder Free
Length
11-1/2 in
Material
Latex
Package Quantity
Case of 50
Reusable
No
Thickness
0.014 in
Width
3-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday