PosiGrip™ L Size Polyurethane Coated Knitwrist Gloves in Black

Part #P713SUCBL  |  Item #8048884

Call for Pricing EACH

Glove Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Black nylon shell
  • Polyurethane coating
  • Knit wrist, machine washable
  • EN 388 = 4131
  • Applications: Bottling and Canning, Recycling, Manufacturing, Assembly

Documents

Specifications

Coating: Polyurethane

Collection: PosiGrip™

Color Finish: Black

Glove Size: L

Glove Type: [Bottling and Canning, Recycling, Manufacturing, Assembly, General Purpose]

Material: [Plastic, Synthetic]

Material Type: Nylon

Reusable: Yes