L Size Cut-Resistant Gloves in Black and White
Series T25NW L Size Cut-Resistant Gloves in Black and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% cotton natural white terrycloth
- Loop-in double layer terry
- Knit wrist for comfort
- EN407-2004 Contact Heat Rating 2- this rating means you can hold something that is at least 482 degrees Fahrenheit for 15 seconds without feeling pain
- EN388 1232
Documents
Specifications
- ANSI:
- ANSI A2
- Coating:
- Nitrile
- Collection:
- Series T25NW
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Agriculture, General Labor, Material Handling, Automotive, Glass, Plastics, Puncture Resistant, Cut Resistant
- Length:
- 10-1/2 in
- Material:
- Cotton, Rubber
- Material Type:
- Terry, Nitrile
- Reusable:
- Yes
- Width:
- 5-1/4 in