Size XL Latex Cut & Resistant Gloves in Black/Red

You last purchased this on
 
West Chester®

Size XL Latex Cut & Resistant Gloves in Black/Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
West Chester®

Size XL Latex Cut & Resistant Gloves in Black/Red

  • Fast #
  • Part #P701CRLBXL
  • Item #4318156
  • Manufacturer Part #701CRLB/XL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex "Crinkle" coating provides superior grip in wet and dry conditions
  • Breathable back for comfort
  • Ergonomic shaped curved finger pattern
  • Requires Certification

Specifications

ANSI:
ANSI A1
Coating:
Latex
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Disposable:
No
Glove Size:
XL
Glove Type:
Seamless
Material:
Plastic
Material Type:
Polyester
Thickness:
10 ga