Leather and Kevlar® Heavy Duty Retractable Key Chain
Key-Bak® Leather and Kevlar® Heavy Duty Retractable Key Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The extra durable polycarbonate case is impact resistant, and the tough Kevlar cord has been tested to over one million pulls, guaranteed to outlast any other retractable key holders on the market
- The patented locking mechanism on the SUPER48 Key Holderwill ensure your keys, tools, and other items stay right at your hip without dropping to the ground
- Every detail of this heavy duty retractable key holderwas built for rugged use and hard work
- Spring Force: 8-10 ounce
- Size/Capacity: Heavy Duty
- Cord Material: Kevlar
- Backed Key-Bak's Lifetime Service Policy
- Size: Heavy Duty - 8 ounce
- Color: Black
- Extended Length - 48"
Specifications
- ADA Compliant:
- No
- Collection:
- Key-Bak®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Leather, Kevlar®
- Size:
- #48
- Smart Home Enabled:
- No
- UL Listed:
- No