1-1/2 in. Alloy Steel Plug

You last purchased this on
 
Westbrook Manufacturing

1-1/2 in. Alloy Steel Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westbrook Manufacturing

1-1/2 in. Alloy Steel Plug

  • Fast #
  • Part #CHF12BPJM
  • Item #3955674
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Length:
3 in
Material:
Alloy Steel