3 in. Stainless Steel Straight Plug
3 in. Stainless Steel Straight Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-276 Grade F410
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- IAPMO Listed -:
- No
- Material:
- Monel, Stainless Steel
- Origin:
- Domestic
- UL Listed:
- No