0 items

Westchem Equipment Zone Defense™ Rubber and Plastic Gloves in Red and Black

W701CRNF

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Zone Defense™
Color Finish
Black, Red
Color Finish Category
Reds
Glove Size
M
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes
Type
Glove

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday