1000 ft. Hard Roll Towel in White (Case of 6)

You last purchased this on
 
Westcraft

1000 ft. Hard Roll Towel in White (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

1000 ft. Hard Roll Towel in White (Case of 6)

  • Fast #
  • Part #WC2531W
  • Item #7800425
  • Manufacturer Part #WC2531W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft and absorbent
  • Quality deluxe
  • Diameter 7-4/5 in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7-4/5 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
Yes
Green Seal Certified:
No
Length:
1000 ft
MA Approved -:
No
Material:
Fiber
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Size:
7-4/5 in x 1000 ft
WaterSense Labeled:
No
Width:
8 in