1000 ft. x 3-3/10 in. 2-ply Bath Tissue (Case of 12)

Part #WC1501  |  Item #7800428  |  Manufacturer Part #WC1501

$ 37.00 per CASE

Length:

750 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 750 Ft for fewer refills that reduce labor costs
  • Two plies for more absorbency and softness
  • Full emboss bonding
  • Universal core fits most jumbo bath tissue dispensers
  • High-count rolls deliver quality, value, and performance with rapid break-up

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Diameter: 9 in

EPA Compliant: Yes

EcoLogo Certified: No

FSC Certified: Yes

Green Seal Certified: No

Height: 8-16/25 in

Length: 750 ft

Material: Fiber

Package Quantity: Case of 12

Type: S410813

Width: 3-1/10 in

Frequently Purchased Together

+
+
+
$0

This Item: Westcraft 1000 ft. x 3-3/10 in. 2-ply Bath Tissue (Case of 12) / $37.00