1/2 hp Continuous Feed Garbage Disposal with Power Cord

Part #WC12HPWC  |  Item #7507302  |  Manufacturer Part #78581A-ISE

Horsepower:

1/2 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Westcraft 1/2 hp Continuous Feed Garbage Disposal with Power Cord

Product Details

  • Galvanized steel grinding elements
  • Plastic grind chamber
  • Quick-lock mounting system
  • For property management use only
  • Stainless steel swivel lugs
  • Factory installed power cord

Documents

Specifications

AMP: 6.3

Capacity: 26 oz

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-5/16 in

Height: 11-1/2 in

Horsepower: 1/2 hp

Length: 6-5/16 in

Material: [Plastic, Galvanized, Stainless Steel]

UL Listed: Yes

Volts: 120V