1/3 hp Continuous Feed Garbage Disposal with Power Cord

You last purchased this on
 
Westcraft

1/3 hp Continuous Feed Garbage Disposal with Power Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

1/3 hp Continuous Feed Garbage Disposal with Power Cord

  • Fast #
  • Part #WC13HPWC
  • Item #7507312
  • Manufacturer Part #78450A-ISE
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Plastic grind chamber
  • Quick-lock mounting system
  • Galvanized steel grinding elements
  • Factory installed power cord
  • Stainless steel swivel lugs
  • For property management use only
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5.6
ANSI:
ANSI 430
Capacity:
26 oz
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-5/16 in
Height:
11-1/2 in
Horsepower:
1/3 hp
Material:
Plastic, Galvanized Steel, Stainless Steel
Product Type:
Continuous Feed
UL Listed:
UL 430
Volts:
120V
WaterSense Labeled:
No